Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah SLA Battery Replacement for DURA12-8F
Mfr # ML8-1213335397
Zoro # G000513422
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-1213335397
- Zoro # G000513422
- UPC # 29483255516
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Replcmnt Bulb PL2000 5000, V13H010L95 (V13H010L95)
- VERBATIM Store 'n' Go Secure Pro USB Flash Drive with AES 256 Encryption, 128 GB, Silver (70057)
- DUST-OFF Aerosol Duster, 10 oz. (DPSXL)
- TRIPP LITE USB C Hub 4-Port w/ 4x USB-A Portable Compact USB Type C, USB-C (U460-004-4AB)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 7Ah Edwards EST 12V6A5 6 Pack (ML8-12MP6111581)
- MIGHTY MAX BATTERY YTX30L-BS Replacement Battery Compatible with PowerStar ETX30L With 12V 4Amp Charger (MAX3986740)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For HUSQVARNA TE450-TC450 (All Years) (YTX14-BS112)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 6 Pack (ML8-12MP6111570)
- MIGHTY MAX BATTERY YTX14AH Battery Replacement for Yuasa YUAM72H4A With 12V 2Amp Charger (MAX3870847)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Simplex 2081-9288 - 10 Pack (ML12-12F2MP1038213566163)
- ILC Replacement for BATTERY IT-YB645 6 VOLT 4.5AH SEALED LEAD ACID BATTERY (IT-YB645 6 VOLT 4.5AH SEALED LEAD ACID BATTERY BA)
- Mighty Max Battery Sealed Lead Acid Batteries