Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah SLA Battery Replacement for Centennial CB1280F1
Mfr # ML8-1213335393
Zoro # G600513112
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-1213335393
- Zoro # G600513112
- UPC # 29483255479
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Case For Apple Iphone 12 / 12 Pro, Black (77-65401)
- ILC Replacement for Direct Sensor Scw9047-433 (SCW9047-433 DIRECT SENSOR)
- EDWARDS SIGNALING Battery, Sealed lead acid, 12V, 4Ah, Spade (12V4A)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid Battery - T1 Terminals - for ZB-12-7 (ML7-121911111111011111106)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for APC BACK-UPS ES750G RBC17 (ML7-12191111111101)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM12056 (MAX3948882)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH RAZOR DIRT QUAD VERSION 1-8 BATTERY - 3 Pack (ML10-12MP3323)
- MIGHTY MAX BATTERY ML3-12 12V 3.4AH REPLACEMENT FOR POWER-SONIC PS-1230 + 12V CHARGER (ML3-12CHRGR556)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Gas Gy6 Scooter Moped 50CC 125CC (YTX7A-BS156)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 - 2 Pack (ML12-12F2MP2390)
- MIGHTY MAX BATTERY 12V1.3Ah Replaces Linear RE-1 Phone EntrySystem With Solar Panel Charger (MAX3889815)
- Mighty Max Battery Sealed Lead Acid Batteries