Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah SLA Battery for ShurFlo SRS-600 Backpack Sprayer
Mfr # ML8-121350
Zoro # G800512793
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121350
- Zoro # G800512793
- UPC # 785123627029
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replacement for MotoTec 24v Mini Quad V3 - 4 Pack (ML15-12MP45314221316)
- KLEIN TOOLS Bluetooth® Jobsite Speaker with Magnet and Hook (AEPJS3)
- FEDERAL SIGNAL Hazardous Environment Megaphone (A12SA)
- STREAMLIGHT Lithium Ion Stinger Battery (75176)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Chamberlain 41A6357-1 Garage Door Opener Battery (ML5-122311)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Genuine Scooter Buddy 150 170 125 (YTX7A-BS299)
- MIGHTY MAX BATTERY 12V 5AH Replaces Schumacher SB 1245-F1 Power Sport + 12V Charger (ML5-12CHRGR431798)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Bttry Replaces NP18-12 51814 6FM17 6-DZM-20 6-FM-18 (ML18-1221184)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces E-Wheel EW-36 Mobility Scooter - 4 Pack (ML18-12GELMP4730)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery For Bobcat X4 Transportable Scooter (ML10-12153112)
- MIGHTY MAX BATTERY 12v 200ah Battery Replacement for Solar Power - Deep Cycle - 4PK (MAX3906826)
- Mighty Max Battery Sealed Lead Acid Batteries