Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Security Alarm Battery replaces 12V 7Ah Bosch D126 - 2 Pack
Mfr # ML8-12MP211663
Zoro # G700796644
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP211663
- Zoro # G700796644
- UPC # 730052369472
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- EVEREADY ENER A23 Battery (A23BPZ)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Mojo Flyway Feeder 12 (MAX3942354)
- VERBATIM Disc, Cd-R, 52X, Arc, 700 MB, PK50 (96159)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch DJW12-10, DJW1210 (ML10-12545)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Power Sonic PS-1250 - 2 Pack (ML5-12MP2160136)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 300 CBR300R '2016 (YTX7L-BS89239)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Technacell SLA12180, EP640 (ML4-645103974)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for ATV Polaris Sportsman (YTX30L-BS25)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Dual Lite 60631 120727 + 6V Charger (ML12-6F2CHRGR4532)
- ILC Replacement for LITHONIA ELM2 BATTERY (ELM2 BATTERY LITHONIA)
- Mighty Max Battery Sealed Lead Acid Batteries