Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Scooter Bike Battery Replaces ECO GS12V7AH, GS 12V7AH - 6 Pack
Mfr # ML8-12MP6113
Zoro # G800799392
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP6113
- Zoro # G800799392
- UPC # 730052441550
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dyson 968670-03 Battery (968670-03 BATTERY DYSON)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- DELL Wall/Under-the-Desk VESA Mount w/ PSU Sleeve (452-BDUY)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Power Patrol Backup Battery SEC1075 (ML7-121911111195)
- MIGHTY MAX BATTERY 12 Volt 7ah Rechargeable Battery with F1 (.187") Terminals (ML7-121911111193)
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 - 6 Pack (ML4-6MP687239)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Quickie Guardian Aspire F11 Scooter (MAX3555201)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Ferris Criterian 430 (ML35-12GEL937)
- MIGHTY MAX BATTERY 12V 35A Battery for Rascal 130 230 240 Deluxe 235 245 250 PC 252LE 255 (ML35-1261813)
- MIGHTY MAX BATTERY 6V 7Ah Battery Replacement for Battery Center BC670 + 6V Charger (ML7-6CHRGR18902)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Guardian DG6-7F (ML7-6123451)
- Mighty Max Battery Sealed Lead Acid Batteries