Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Replaces 7.2Ah Belkin BU3DC000-12V RG Backup Battery - 8 Pack
Mfr # ML8-12MP81998
Zoro # G300796884
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP81998
- Zoro # G300796884
- UPC # 730052355284
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- VIEWSONIC Viewsonic Universal Projector Ceiling Mount (PJ-WMK-007)
- SILVERSTONE EXB02 - storage mobile rack (CA-EXB02)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5289)
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for Energizer TX14 AGM (MAX3952236)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 - 2 Pack (ML7-12MP2368165)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Power Sonic PS-12550 (MAX3903005)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Jasco RB6100 (ML12-6F300835)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Emerson AP130 (ML18-1221141154)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Stanley PPRH5DS Power Station (ML22-12GEL262)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Tekonsha 1028 Breakaway System - 4 Pack (ML5-12MP4184569)
- Mighty Max Battery Sealed Lead Acid Batteries