Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Replacement Battery for Tripplite OmniSmart 1400
Mfr # ML8-1213335156
Zoro # G800506617
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-1213335156
- Zoro # G800506617
- UPC # 82481358559
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 18-36V In, 56V 35W GigE 802.3af/at PoE (TP-DCDC-2448GD-HP)
- MONOPRICE High Speed HDMI Cable, 35 ft.Generic (15645)
- ENERSYS/HAWKER Battery 2 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (CYCLON-D)
- RITRON Wireless Call Button, VHF (RQA-151M)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Model 294391 (ML22-12GEL445)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3AH GEL BATTERY REPLACEMENT FOR POWER SPORT BATTERY (YTX4L-BSGEL5)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery compatible with UltaMax ETZ10S - 4PK (MAX4019664)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 6 Pack (ML7-12MP63617126)
- MIGHTY MAX BATTERY YB16CL-B 12V 19Ah Battery for BRP SEA-DOO All Models CC 94-'07 (YB16CL-B1)
- MIGHTY MAX BATTERY 12V 7AH Lithium Battery Replaces APC Back Ups XS 1500VA BX1500LCD (MAX3927301)
- BATTERY CLERK AJC® APC SmartUPS RM PS450 6V 7Ah UPS Battery (APC-SMARTUPS RM SERIES 1500 2U)
- Mighty Max Battery Sealed Lead Acid Batteries