Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Replacement Battery for APC RBC 2 - 8 Pack
Mfr # ML8-12MP8152
Zoro # G600791824
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP8152
- Zoro # G600791824
- UPC # 730052353440
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY Super Heavy Duty C Zinc Carbon Batteries 2 pk Carded, 2PK (1235SW-2)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- C2G 10Ft Db9 M/F Serial Rs232 Extension Cable - Black (52031)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Leoch LP12-33 - 2 Pack (ML35-12MP2569155161105307)
- MIGHTY MAX BATTERY 12V 9AH Replaces Battery for CyberPower RB1290 UPS - 8 Pack (ML9-12MP814912371125)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery for Sentry 300S Gate - 2 Pack (ML35-12MP256915516110536)
- MIGHTY MAX BATTERY 12V 55Ah SLA Replacement Battery for MK M22NF SLD G - 2PK (MAX3970885)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Repl 10ah Enduring 3FM10 T2, 3-FM-10 T2 (ML12-6F253)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH Battery for Yamaha All Wave Runner Models 1987-2008 (YB16CL-B35)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replaces Harley-Davidson V-Rod Destroyer 2006 (YTX14-BSGEL396)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC17 - APC / UPS Battery - 4 Pack (ML9-12MP4915130)
- Mighty Max Battery Sealed Lead Acid Batteries