Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Razor Pocket Mod Vapor Black 15130601 Scooter Battery - 8 Pack
Mfr # ML8-12MP819943
Zoro # G700796606
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP819943
- Zoro # G700796606
- UPC # 730052434750
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH INT Replacement Battery for Simplex 2081-9275 (MAX3971326)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- AIPHONE 2.5A Power Supply, Plug-In, Black, Includes Extension Cord (PS-1225UL)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac GP7500E (ML9-12NB11)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Cagiva Fin Oro S1/S2 125 85-87 (YB12A-A7)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Yamaha 920 XV920 Virago 1982 (YTX24HL-BS15)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 6 PACK (ML4-6MP687210427436)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Stanley PPRH5DS Power Station (ML22-12GEL262)
- MIGHTY MAX BATTERY 12V 12AH Compatible Battery for 6-DZM-12 APC Scooter Medical - 2 Pack (ML12-12F2MP23141)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for High Performance ETX30L-BS (MAX3946771)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Yamaha 200 SXR2 Sno-Scoot 2019 (YTX7L-BS89457)
- Mighty Max Battery Sealed Lead Acid Batteries