Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Fire Alarm Battery Replaces GS Portalac PE12V7.2 - 6 Pack
Mfr # ML8-12MP6111571
Zoro # G300798758
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP6111571
- Zoro # G300798758
- UPC # 730052382556
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 - 4 Pack (ML22-12GELMP4611)
- SQUIDS BY ERGODYNE Blue Wrist ID Badge Holder (3388)
- NITECORE ULM10 Pro Digital QuickCharge 2.0 USB Battery Charger for Leica BP-SCL5 Batteries (ULM10PRO)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Texas Hunter 50 lb. Road Feeder - 10 Pack (ML7-12MP10361251275444)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for 3M Healthcare 3000 - 3 Pack (ML1.3-12MP3132138)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Ever Green EPL-80WHS Power System (ML100-12GEL106)
- MIGHTY MAX BATTERY 12V 9Ah Replaces APC RBC5 RBC9 RBC22 RBC32 RBC33 ZEUS PC9-12 - 2 Pack (ML9-12MP25112443)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Power King PK-12180 - 2 Pack (ML22-12MP211411146258)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR - 4 Pack (ML9-12MP49151129982)
- MIGHTY MAX BATTERY YTX7L-BS AGM Replaces Power Sports Batteries (YTX7L-BS111)
- ILC Replacement for Ritar Rt1270 Battery (RT1270 BATTERY RITAR)
- Mighty Max Battery Sealed Lead Acid Batteries