Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280
Mfr # ML8-12186111124
Zoro # G000514795
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12186111124
- Zoro # G000514795
- UPC # 785123625537
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak 4200-4 replacement light bulb lamp (4200-4 KODAK)
- MIDLAND RADIO Mobile Two Way Radio, 5 Output Watts, Blk (MXT105)
- POWER UP! Earbuds Flat Cord w/mic-Wht (192-531314)
- INNOVERA Blackout Privacy Filter for 27" LCD Mntr (IVRBLF27W)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Minuteman B00007 - 10 Pack (ML7-12MP10361251275655)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces SpinLife Mobility Scooters + 12V Charger (ML12-12F2CHRGR588)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Craftsman 25780 Lawn Tractor Mower (ML-U1-CCAHR72)
- MIGHTY MAX BATTERY 12V 35Ah Compatible Wheelchair Battery for Sabre Sprint (ML35-12710)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Vision CP12180 (ML18-12INT295)
- MIGHTY MAX BATTERY ML26-12 12V 26AH SLA Sealed Lead Acid Battery for UB122260T 40596 (ML26-127)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for NPP NP12-55Ah - 2 Pack (ML55-12MP2410139260)
- Mighty Max Battery Sealed Lead Acid Batteries