Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 6 Pack
Mfr # ML8-12MP6111570
Zoro # G100798743
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP6111570
- Zoro # G100798743
- UPC # 730052376975
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for EnerSys NP7-12TFR (ML7-1219112086)
- ILC Replacement for Leoch Lp12-75 (LP12-75 LEOCH)
- ICOM Antenna, 470-512MHz, 5-1/2" L (FASC72U)
- KANTEK Extra Wide Adjustable Monitor/Laptop Stand, Single Level (MS500)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Texas Hunter Wildlife Feeder Kit (ML8-121333491)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces SLAA12-35C, SLADC12-35J (ML35-12INT933)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Interstate SLA0088 (ML35-12INT745)
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 10 Pack (ML7-12MP10361252)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery for Toy Car Play Mobile Scooter (ML12-12F22428)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yamaha BTY-YB14A-A2 With 12V 2Amp Charger (MAX3871317)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Nite Lite NL640 BLMFM6_5 (MAX3962097)
- Mighty Max Battery Sealed Lead Acid Batteries