Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Emergency Light Battery Replaces GS Portalac PX12072HG
Mfr # ML8-12186111116
Zoro # G600514577
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12186111116
- Zoro # G600514577
- UPC # 785123625773
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Electric Height Adjustable Sit-Stand Workstation Desk Co (27774)
- ILC Replacement For MODICON 990XCP98000 BATTERY (990XCP98000 BATTERY:)
- VERBATIM Commuter Series Wireless Notebook Optical Mouse (Matte Purple) (99781)
- EMERALD Full Motion TV Wall Mount for 13'' - 47'' TVs (SM-720-8004)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery 4 Pack (ML4-6MP4879)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Teledyne 1880005 Emergency Light - 3 Pack (ML4-6MP388997483)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Powersport Motorcycle Scooter ATV (YTX16-BS51)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Craftsman 25780 Lawn Tractor Mower (ML-U1-CCAHR72)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY - 2 Pack (ML12-12F2MP23119)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Critikon Simplicity Volumetric Pump (ML12-6F300989)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Simplicity 12G Lawn Garden Mower (ML-U1-CCAHR765)
- Mighty Max Battery Sealed Lead Acid Batteries