Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8AH Compatible Battery for RBC22 - APC / UPS Battery - 8 Pack
Mfr # ML8-12MP8147
Zoro # G200791491
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP8147
- Zoro # G200791491
- UPC # 730052348439
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS Hyper M.2 X16 Gen 4 Card (90MC08A0-M0AAY0)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 1996-2002 (YTX14AH1235)
- ILC Replacement for BATTERY IT-YB645 6 VOLT 4.5AH SEALED LEAD ACID BATTERY (IT-YB645 6 VOLT 4.5AH SEALED LEAD ACID BATTERY BA)
- STEALTHCAM PREVUE 26 MP GAME CAMERA (PXV26)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Casil 12100 (ML10-12153711)
- MIGHTY MAX BATTERY 6V 12Ah UPS Battery for EFI LANGUARD 505 (ML12-6F257)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Weatherproof Stealth Cam Battery Box - 10 Pack (ML7-12MP10361251275480)
- MIGHTY MAX BATTERY UB12550 12V 55Ah SLA AGM Battery Replaces 8A22NF - 2 Pack (ML55-12MP2410122)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery - 3 Pack (ML7-6MP33550)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Battery Fits Aqua Vu Marcum Vexilar - 6 Pack (ML9-12MP6196)
- MIGHTY MAX BATTERY Vacuum Battery For iRobot Roomba 4000 Discovery / Dirt Dog (MAX3471777)
- Mighty Max Battery Sealed Lead Acid Batteries