Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Compatible Battery for APC RBC109 UPS
Mfr # ML8-121230111118
Zoro # G900518077
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121230111118
- Zoro # G900518077
- UPC # 785123626381
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-a (RAM-B-201U-A RAM MOUNTS)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1/2 18 (TTU1AX)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 100 Pack AAA Alkaline Battery (ULA100AAAB)
- MIGHTY MAX BATTERY 12V 9Ah SLA AGM Battery Replaces APC Back-UPS Pro 1300/1500 (ML9-121024963)
- MIGHTY MAX BATTERY 6V 7Ah Battery Replaces Kids Toys-RideOn Beiter DC Power + 6V Charger (ML7-6CHRGR18893)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Replaces Hoverround Teknique HD XHD (ML75-1219845853411)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Replaces U1-36NE Battery w/ Nut and Bolt Terminal - 2PK (MAX3437161)
- MIGHTY MAX BATTERY 200 Watt Solar Panel Poly 2pc 100w Watts 12V RV Boat Home - 2PK (MAX3533023)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 - 4 Pack (ML4-6MP48106100446)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 6 (ML5-12MP660279213331301)
- Mighty Max Battery Sealed Lead Acid Batteries