Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Battery Replaces BB BP7.5-12, BB HR8-12, HR9-12T2 - 6 Pack
Mfr # ML8-12MP6111513391574
Zoro # G500791917
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP6111513391574
- Zoro # G500791917
- UPC # 730052739695
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop 9V Alkaline Battery, 9V DC, 12 Pack (MN1604BKD)
- ROCSTOR Displayport To Hdmi Convertor Cable 4K - Hdmi Male - Displayport Male (Y10C261-B1)
- DELL Dell DELL-MDS19 Dual Monitor Stand (DELL-MDS19)
- PYLE Tablet Pc Mount, PSPADLKW5 (PSPADLKW5)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Dr Power Field Mower 10483 104837 (ML22-123538)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Replaces Hoverround Teknique HD XHD (ML75-1219845853411)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Replacement for Deka ETX16L, ETX20L Battery (YTX20L-BSGEL75A)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Long Way LW-6FM14EVX, LW-6FM14 (ML15-1237757)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR - 2 Pack (ML9-12MP251124741014)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for YAMAHA VX700XTCD Vmax 700 XTC Deluxe 1998 (Y50-N18L-A3GEL28)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Honda EU3000 Generator 2000-2011 (YTX9-BS317)
- Mighty Max Battery Sealed Lead Acid Batteries