Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Battery Replacement for Power Patrol SLA1079 - 2 Pack
Mfr # ML8-12MP2116133109596
Zoro # G800799415
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP2116133109596
- Zoro # G800799415
- UPC # 82481411889
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESSORIES 12V DC, 18CH 20 Amp Power Box, PTC Fuse, UL listed (CP1218-20A-UL)
- SYBA Syba SY-ACC20222 USB-C Type-C Port Blocker with Removal Tool (SY-ACC20222)
- PROMIER PRODUCTS Premium 9 Volt Alkaline Battery (P-9V1-12/48)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY REPLACEMENT for POWER-SONIC PS-12120 F2 - 2PK (MAX3435097)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Home Alarm Security System SLA Battery - 10 Pack (ML4-6MP1082585)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery for MINNKOTA Trolling - 2 Pack (ML35-12MP2569155161105135)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH 230CCA Battery for 2011 KTM 990 Supermoto T, R (YTZ14S19)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Apex D5722 (MAX3949257)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Interstate DCM0035 Wheelchair (ML35-12GEL439)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Bright Way Group BW 1270 (ML7-1219112072)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for Yamaha Snowmobile VT600, VX600, VX700, VT700 (YTX24HL-BS103)
- Mighty Max Battery Sealed Lead Acid Batteries