Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Battery Replacement for Interstate ASLA1080, SLA1079
Mfr # ML8-1213335275
Zoro # G600509801
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-1213335275
- Zoro # G600509801
- UPC # 82481359778
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Medcare Products Stand N` Weigh Retrofit Battery (STAND N` WEIGH RETROFIT BATTERY MEDCARE PRODUCTS)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7801)
- ILC Replacement For BENQ TK850I (WX-UBXY-9)
- POPSOCKETS PopGrip, Tortuga (800973)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replaces YB14L-A2 12N14-3A Motorcycle (YTX14AHL207)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Yamaha 400 XS400 (All) 80-83 (YB12A-A126)
- MIGHTY MAX BATTERY YTX9-BS Replacement for Honda CB400F Super Sport Four Battery (YTX9-BS211)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Revolution Liberty 524 (MAX3950133)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for PowerSonic PS-121000U (MAX3960874)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for U1 One New Wheelchair Deep Cycle - 2 Pack (ML35-12GELMP2481)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 400 Sportman HO 2011-2012 (YTX14AH57)
- Mighty Max Battery Sealed Lead Acid Batteries