Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Battery Replacement for Fire Lite BG12L - 4 Pack
Mfr # ML8-12MP416143109527
Zoro # G100795872
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP416143109527
- Zoro # G100795872
- UPC # 82481414620
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TADIRAN Battery 3.6 Volt Lithium Tadiran Lithium Battery (LITH-6)
- EMATIC 8-Inch Universal Tablet Case (EUT801)
- MIGHTY MAX BATTERY Power Patrol SLA0925 Replacement Battery 6V 7Ah (ML7-612111A)
- KLEIN ELECTRONICS INC 6-Shot„¢ Slim Power Supply (6-Shot-Slim-TF)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for Kawasaki VN1500-A Vulcan 1500 1996-1998 (YTX24HL-BS111)
- MIGHTY MAX BATTERY 12V 35AH Battery replaces ub12350 np-33 dcs-33 u1-34 ps-12350 - 2 Pack (ML35-12MP2569155126)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290 - 6 Pack (ML9-12MP6174)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery (ML4-6914)
- MIGHTY MAX BATTERY 6V 7Ah Battery Replacement for Zoro 5EFF5 + 6V Charger (ML7-6CHRGR19092)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for APC SUA500PDR - 4PK (MAX3979335)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Werker WKA12-5F SLA Battery (ML5-12269)
- Mighty Max Battery Sealed Lead Acid Batteries