Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Battery Replacement for Dual-Lite 0120621, 0120897
Mfr # ML8-1213335217
Zoro # G400509155
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-1213335217
- Zoro # G400509155
- UPC # 82481359181
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Pride Mobility Pursuit XL Scooter #SC714 (ML100-13276)
- ILC Replacement for Epson V13h010l75 Lamp & Housing (V13H010L75 LAMP & HOUSING EPSON)
- ILC Replacement for Fuji Cr2/38-l (CR2/38-L FUJI)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for FTX7L-BS, WP7L-BS (YTX7L-BS89279)
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery - 4PK (MAX3437779)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Interstate SLA0088 (ML35-12INT745)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Expocell P412/940 (ML100-12GEL45)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Parts Unlimited RCB9A-A (YB9A-A31)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Minn Kota Vantage 101 Motor (ML100-1299)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 (ML4-645104098)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for CTX9-BS , WP9-BS, FTX9-BS (YTX9-BS434)
- Mighty Max Battery Sealed Lead Acid Batteries