Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Battery Replacement for APC Back-UPS 500 Battery
Mfr # ML8-121168
Zoro # G900516158
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121168
- Zoro # G900516158
- UPC # 785123624592
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVEN Electronic Two-Way Clear Communication AC Power Window Mount (SC-100)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- MIGHTY MAX BATTERY YTX9-BS Replacement Battery for HONDA NT650 Hawk GT 650CC 88-'91 (YTX9-BS183)
- ILC Replacement for Fisher Price 00801-0638 Power Wheel Battery (00801-0638 POWER WHEEL BATTERY FISHER PRICE)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Douglas DG12-1.2 + 12V Charger (ML1.3-12CHRGR82)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet LT1050 Lawn Tractor Mower (ML-U1-CCA1417)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces 51814 6fm17 6-dzm-20 6-fm-18 lcx1220p (ML22-123110)
- MIGHTY MAX BATTERY 12V 35AH Battery replaces ub12350 np-33 dcs-33 u1-34 ps-12350 - 2 Pack (ML35-12MP2569155126)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for Yamaha BTY-YTX9B-S0-00 (YTX9-BS380)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement Battery for Tripplite SMART1500LCD UPS 2 Pack (ML8-12MP211613310949)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Leoch LPC12-75 (ML75-12GEL395)
- Mighty Max Battery Sealed Lead Acid Batteries