Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Battery for Razor MX350, MX400 Electric Dirt Bike - 2 Pack
Mfr # ML8-12MP22834
Zoro # G800797848
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP22834
- Zoro # G800797848
- UPC # 730052457537
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCTEL-MAXRAD PCTEL-Maxrad MTPM 1 in. Thick Plate Mount for 5 by 8 Hole (MTPM)
- INNOVERA One-Level Monitor Stand w/Storage Drawer, 15 x 11 x 3, Gray/Charcoal (IVR55000)
- C-LINE PRODUCTS CD/DVD Holder, PK50 (61988)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Epson ERC-09P, 6PK (E2366)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for AGM FAS-1075 (MAX3964617)
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replaces Pride Mobility Jazzy 1113 - 2 Pack (ML35-12INTMP26)
- MIGHTY MAX BATTERY 12V 22AH Replaces Solar Booster Pac ES1217, ES1230, ESP5500 - 2 Pack (ML22-12GELMP2609)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 32ah Douglas Guardian DG12-32 - 4PK (MAX3437915)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement for LIBERTY GXT 36V / 48V / 96V BATT (ML7-121911111111011111720)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Replacement Battery for MK M24 SLD G FT (MAX3944126)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Yuntong YT-645 + 6V Charger (ML4-6CHRGR262)
- Mighty Max Battery Sealed Lead Acid Batteries