Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Backup Battery Replaces 6.5Ah Panasonic LC-RB126R5P1
Mfr # ML8-12186111142
Zoro # G500515957
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12186111142
- Zoro # G500515957
- UPC # 785123625728
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coin Cell Battery, Lithium, 560mAh Cap. (CR2354)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 200 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX14-BSGEL)
- DEWALT Powerbank (215 1643 DW2)
- PYRAMID Lithium Battery, 3.6Volt, C-Size, 5/pk (42224-5)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Boosterpac ES5000 Battery Booster (ML22-12GEL206)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Golden Alante GP-201R AGM 22NF (ML55-12INT276)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Big Game 12V Game Feeder Battery (ML8-121117)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Honda Pioneer 500 15-17 (YTX14-BSGEL463)
- MIGHTY MAX BATTERY YTX7A-BS GEL Replaces SYM 1130 Fiddle ll 125 10-11 With 12V 1Amp Charger (MAX3832955)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 10 Pack (ML7-12MP103612549)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU3000RM3U - 10 Pack (ML7-12MP10361251275230)
- Mighty Max Battery Sealed Lead Acid Batteries