Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8A Razor Pocket Mod Hannah Montana 15130651 Scooter Battery
Mfr # ML8-121230111135
Zoro # G600507302
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121230111135
- Zoro # G600507302
- UPC # 785123605270
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOREX HD Analog Add-on Security Camera (1080p) (LBV2531U)
- ILC Replacement For Daytona Batt-E30025Cl (BATT-E30025CL)
- MAXELL Silver Oxide SR626W High Drain Watch Battery Replaces 376, V376, 619, PK 5 (SR626W)
- CLEARSOUNDS Amplified Answering Machine, Black (ANS3000)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for HP R3000h UPS (ML5-122477)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Expocell ELT-1280 (MAX3931578)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix SMP3PMCTXPD16CB (ML7-1219111703)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 2PK (MAX3430536)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for AGM 641245 (MAX3961781)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Simplex 2081-9288 - 10 Pack (ML12-12F2MP1038213566163)
- MIGHTY MAX BATTERY 12V 6AH 100CCA Battery Replacement for Suzuki RV Van van 125 08-10 (YTX7L-BSGEL178)
- Mighty Max Battery Sealed Lead Acid Batteries