Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8.6AH 190CCA GEL Battery for Yamaha YFM35R Raptor 2004-2012
Mfr # YTZ10SGEL28
Zoro # G500522757
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.74 in
- Width 5.90 in
- Depth 3.42 in
- Weight 5.65 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ10SGEL28
- Zoro # G500522757
- UPC # 656727477610
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.74 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.65 lbs |
Amperage | 8.6 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ10S GEL is a 12-Volt 8.6 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTZ10S GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ10S GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on the left, negative on the right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions PMLN7109A Single Unit Rapid Rate Charger for SL300 Portable Radios (PMLN7109)
- GEFEN 1x2 DVI DL Splitter, EXTDVI142DLN (EXT-DVI-142DLN)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- LIVEWIRE Wireless Combo With Full-Size Keyboard And Right-Handed Mouse (LI268669)
- MIGHTY MAX BATTERY YTX9-BS Replaces Honda ATV TRX300EX TRX400EX 300EX 400EX CBR900R RR (YTX9-BS160)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for D C Battery SA61006 + 6V Charger (ML12-6F2CHRGR4518)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Golf Cart (ML200-61)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Schumacher IP-1800I, IP-180KE (ML22-123518)
- MIGHTY MAX BATTERY 12V Group 34 Replacement Battery For Pride 600 Xl Vrla Jazzy Scooter (ML-GROUP3420)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Kung Long WP5-12E (ML5-122676493)
- MIGHTY MAX BATTERY 12 -Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery (YTX14-BS)
- Mighty Max Battery Sealed Lead Acid Batteries