Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 8 Pack
Mfr # ML7-12MP831747936
Zoro # G800789126
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP831747936
- Zoro # G800789126
- UPC # 730052395594
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hetronic 68300990 (68300990 HETRONIC)
- ILC Replacement for Palmone 157-10051-00 (157-10051-00 PALMONE)
- SOFTALK Twisstop Phone Cord, Black (SOF1501)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces GS Portalac PE12V7.2 - 6 Pack (ML8-12MP6111571)
- MIGHTY MAX BATTERY 12V 8AH Compatible Battery for RBC22 - APC / UPS Battery - 8 Pack (ML8-12MP8147)
- MIGHTY MAX BATTERY YTX9-BS GEL Replacement Battery Compatible with UPlus YTX9-BS (MAX3987378)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah UPS Battery for Long Batteries WP312 - 10 Pack (ML3-12MP105495)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for APC be350g (MAX3948325)
- MIGHTY MAX BATTERY 12V 9Ah SLA Compatible Battery for APC BackUPS Pro 1300/1500 - 2 Pack (ML9-12MP25112474410)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Husqvarna 449 TE 2011 (YTZ7S41)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power-Sonic 1200503402 - 9 Pack (ML5-12MP924914490101)
- Mighty Max Battery Sealed Lead Acid Batteries