Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Replacement for CyberPower OfficePower CPS700AVR - 8 Pack
Mfr # ML7-12MP8317479104074
Zoro # G400787232
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP8317479104074
- Zoro # G400787232
- UPC # 759478331788
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.5 Volt Alkaline Dantona Photo Battery (V640ALK)
- MOTOROLA Holster, Swivel Belt (53961)
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc48 (RBC48-SLA48-BTI)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery - 3 Pack (ML7-6MP33550)
- MIGHTY MAX BATTERY 12V 35AH Battery Replacement for Interstate SLA1155, SLA1156 - 2 Pack (ML35-12MP2569155161105292)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Daiwa 500 Fishing Reel + 12V Charger (ML12-12F2CHRGR437)
- MIGHTY MAX BATTERY 12V F2 12AH SLA Battery for Schumacher Instant Power Jump Starter (ML12-12F22461716158)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Kawasaki ZZR 600 D 90-94 (YTX12-BS302)
- MIGHTY MAX BATTERY 12V 35Ah Replaces Shoprider Streamer Sport Rehab 888WA - 2 Pack (ML35-12MP2569155161105209)
- BATTERY CLERK AJC UltraTech Ut-1270 Lawn and Garden Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-R-0-183040)
- Mighty Max Battery Sealed Lead Acid Batteries