Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Zeus Battery PC7.6-12
Mfr # ML7-1219112152
Zoro # G600507654
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1219112152
- Zoro # G600507654
- UPC # 635665738144
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L111A68-6-11-2W (L111A68-6-11-2W)
- ILC Replacement For TROJAN L16EAC, 8PK (L16E-AC-8-PACK)
- ILC Replacement for PEP Boys 8d-1155 (8D-1155 PEP BOYS)
- ENERGIZER Precharged Recharg Battery, 9V, NiMh (NH22NBP)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Truck PAC ES1240 for ES8000 JumpStarter (ML22-12GEL564)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Racer X Black Ride On - 2 Pack (ML7-12MP2368113046967)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for UltraTech for Alarms + 12V Charger (ML5-12CHRGR432036)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Kinetik HC600 HC600B (ML22-12GEL471)
- MIGHTY MAX BATTERY 12V 10Ah Scooter Battery Replaces Werker WKA12-10F2 WKA12-10 F2 4 Pack (ML10-12MP4210779)
- MIGHTY MAX BATTERY 6V 7AH Replacement Battery for 7.2AH CF6V7 PE6V7.2F1 SLA0925 CA160 - 9PK (MAX3982079)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for Sunrise Medical Zippie ZM-310 (ML55-12GEL209)
- Mighty Max Battery Sealed Lead Acid Batteries