Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Yuasa NPX-35FR - 10 Pack
Mfr # ML7-12MP103612512751085
Zoro # G800785593
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP103612512751085
- Zoro # G800785593
- UPC # 635665743575
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery (YUASA-NPW45-12)
- VERBATIM AMERICAS Verbatim® Store 'n' Go V3 USB 3.0 Flash Drive, 32 GB, Gray (49173)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24AWG Black 10ft (N200-010-BK)
- BRADY GRAY BADGE HOLDER (95074)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL500KG (ML100-1286)
- MIGHTY MAX BATTERY YTX12-BS Battery for Arctic Cat ATV 250 DVX250 Bombardier Vector250 (YTX12-BS203)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Power-Sonic PS-12180NB Battery (ML18-1221138)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for CSB HR1221WF2 HR 1221W F2 - 4PK (MAX3978913)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery Replacement for Yuasa Powersports #YTZ12S (YTZ12S65)
- MIGHTY MAX BATTERY 12V 8Ah Backup Battery Replaces 6.5Ah Panasonic LC-RB126R5P1 (ML8-12186111142)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 - 10PK (MAX3434127)
- Mighty Max Battery Sealed Lead Acid Batteries