Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Yuasa NPW36-12 - 2 Pack
Mfr # ML7-12MP2368113046901
Zoro # G100785897
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP2368113046901
- Zoro # G100785897
- UPC # 759478190736
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 100Ah, UB121000, I6 Internal Thread Terminal, AGM, Group 27 Type (45973)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Kawasaki 400 KAF400, Mule 600, 610 '05-13 (YTX14AH4)
- MONOPRICE HDMI Cable, Std Speed, Black, 15ft, 28AWG (2529)
- POPSOCKETS PopGrip, Bee Boho (804149)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Replacement Battery compatible with Honda Fits All Brands Kawasaki OEM K86 - 2PK (MAX4004468)
- MIGHTY MAX BATTERY 12V 110AH SLA AGM Battery Replacement for Group 31 (ML110-124)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for APC Back-UPS BX1500, UPSXS - 2 Pack (ML9-12MP25112423)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet LT1050 Lawn Tractor Mower (ML-U1-CCA1417)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Off Grid Solar Panels (ML100-1295)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement UPS Battery for APC Back-UPS ES 550VA (ML7-121911111170)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 4PK (MAX3434374)
- Mighty Max Battery Sealed Lead Acid Batteries