Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Sigmas SP12-7.5
Mfr # ML7-1219112140
Zoro # G900507552
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1219112140
- Zoro # G900507552
- UPC # 635665738021
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RING Stick Up Cam Plug-In White (8SW1S9-WEN0)
- TRIPP LITE Replacement for Tessco 37332126733 (37332126733)
- MOTOROLA Speaker Microphone, Compact, Plastic (AAM24X501 MH-90A4B)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Trailer Break Away Kit - 6PK (MAX3979549)
- MIGHTY MAX BATTERY YTX12-BS 12V Battery Replaces Kawasaki Vulcan 900 ClassicCustom 06-19 (YTX12-BS380)
- MIGHTY MAX BATTERY YTX5L-BS GEL 12V 4AH Battery for Yamaha WR250F TTR230E Battery (YTX5L-BSGEL137)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Para Systems Minuteman XRT BP3 UPS (ML100-1311)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for KMG YB14L-A2 (MAX3969610)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Deltec PRB420 - 4 Pack (ML4-6MP48106100468)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replaces Honda CB1100 KTM AdventureYamaha VMAX (YTZ14SGEL171)
- MIGHTY MAX BATTERY 12V 10AH Battery for Mini Motos Super Car 12v + 12V Charger (ML10-12CHRGR71)
- Mighty Max Battery Sealed Lead Acid Batteries