Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Power Patrol FAS1075 - 6 Pack
Mfr # ML7-12MP6361714969211111
Zoro # G200786107
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP6361714969211111
- Zoro # G200786107
- UPC # 29483255028
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah Parks Doppler 809 Medical Battery (ML1.3-6511)
- VERBATIM AMERICAS Verbatim® Store 'n' Go V3 USB 3.0 Flash Drive, 32 GB, Gray (49173)
- ILC Replacement for Saft Ls14250 3PF (LS14250 3PF SAFT)
- SANOXY 2.4GHz Wireless Optical Mouse USB Rechargeable RGB Cordless Mice For PC Laptop BLACK (SANOXY-USB-RCH-MS-BLK)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sentry PM1270 (ML7-1219111966)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Gel Battery Replaces Yuasa Motocross YU-YTX14AHL-BS (YTX14AHLGEL188)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Prescolite 12-824, 12-826 - 2 Pack (ML7-6MP21596138)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Amstron AP12-35 (ML35-12GEL546)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement for BSL1050 BSL1055 PC1240 BP512 SLA Battery - 12PK (MAX3433250)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement for Opti Battery 1000 (ML12-6F287)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Remco RM1212 + 12V Charger (ML12-12F2CHRGR632)
- Mighty Max Battery Sealed Lead Acid Batteries