Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Panasonic UP-RW1245P2
Mfr # ML7-1219112119
Zoro # G300506575
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1219112119
- Zoro # G300506575
- UPC # 635665737802
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi 2cr17335a Wk17 (2CR17335A WK17 MITSUBISHI)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Leoch LPC12-75 (ML75-12GEL395)
- PYLE Pyle Mini Stereo Amplifiers Usb, PTAU23 (PTAU23)
- UPG Sealed Lead Acid Battery, 2 V, 300Ah, UB23000, I8 Internal Thread Terminal, AGM type (45798)
- MIGHTY MAX BATTERY 12V 35AH Wilderness Tarpon 100 Kayak Trolling Motor Battery (ML35-12684)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Power Sonic PS-1250 - 2 Pack (ML5-12MP2160136)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Golf Cart Battery + 12V Charger (ML12-12F2CHRGR525)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290 - 6 Pack (ML9-12MP6174)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Newark NP7-12 - 8 Pack (ML7-12MP8317479103653)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC1234W - 2 Pack (ML9-12MP25112474931)
- ILC Replacement for Ritar Rt1270 Battery (RT1270 BATTERY RITAR)
- Mighty Max Battery Sealed Lead Acid Batteries