Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Minuteman MCP1000IRME
Mfr # ML7-1219112053
Zoro # G500516626
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-1219112053
- Zoro # G500516626
- UPC # 759478190323
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DANTONA, HSBA151 (HS-BA151)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for HKbil 3FM4.5 - 3 Pack (ML4-6MP388997475)
- DETEX SIFV EB Alarm Kit (1043584)
- ADD-ON 5-In-1 Usb 2.0/30Pin, Ltng, Micro, Mini (USB5IN1CHARGER)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Texas Hunter Wildlife Feeder Kit (ML8-121333491)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Douglas Guardian DG12-12 (ML15-1272)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for UB12350 Amigo Value Shopper (ML35-12INT161)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Honda ATC250ES Big Red 1985-1987 (YTX12-BSGEL9A)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Power-Sonic PG-12V35FR (MAX3949685)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Access SLA1115 - 2 Pack (ML18-12MP29697352)
- MIGHTY MAX BATTERY 12V 5AH Trailer Break Away Kit Battery (ML5-12195)
- Mighty Max Battery Sealed Lead Acid Batteries