Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Minuteman B00007 + 12V Charger
Mfr # ML7-12CHRGR690840
Zoro # G700789035
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12CHRGR690840
- Zoro # G700789035
- UPC # 730052682199
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Includes 12 Volt Charger
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- DURACELL A23 Alkaline Battery, 2 PK (MN21-2PK)
- BESTLINK NETWARE DB25 M/F Serial Cable 25C Straight- 6Ft (180206)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Mercedes Backup Auxiliary 2115410001 (YTX14-BS377)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 450 YFM45FX Wolverine 2003-2010 (YTX20L-BS171)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for FTX7L-BS, WP7L-BS (YTX7L-BS89279)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery For KAWASAKI ZX1100-D ZX-11(CN) 93-'94 (YTX14-BSGEL116)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Bosch D9124 Fire Alarm Control Panel (ML7-1219111113372018)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH Replaces 350cc YFM350F Big Bear 96+12V 1Amp Charger (MAX3456377)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for APC Smart-UPS RT 3000 - 12 Pack (ML5-12MP1221813110035544)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for HR-1234W-F2 - 4 Pack (ML9-12MP4915112916)
- Mighty Max Battery Sealed Lead Acid Batteries