Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Bright Way Group BW1270 - 10 Pack
Mfr # ML7-12MP103612512751007
Zoro # G300783532
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP103612512751007
- Zoro # G300783532
- UPC # 635665742790
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 50Ft (P568-050-HD-CL2)
- EXELL BATTERY A14PX V14PXA A14PX PX14A TR112 EPX14 3V Alkaline Battery (A14PX)
- LUTRON Telephone Jack, Single, White (CA-PJ-WH)
- MAKITA Shoulder Strap, XBU04 (162698-2)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Falcon Rehab wheelchair (ML100-1225)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for UPS-ST12-100 UPS Pro (ML100-1313)
- MIGHTY MAX BATTERY ML22-12 12V 22AH Schumacher DSR ProSeries PSJ-2212 Jmp Starter Booster (ML22-1231122111111111111111111111)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for ExpertPower EXP645 - 2 Pack (ML4-6MP21910666299)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for ATD 5933 12V/24V Jump Starter (ML22-123515)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Yuasa Enersys NP4-6 + 6V Charger (ML4-6CHRGR315)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Racer X Black Ride On - 2 Pack (ML7-12MP2368113046967)
- Mighty Max Battery Sealed Lead Acid Batteries