Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah SLA Battery Replacement for Battery Guy BG-1270 - 6 Pack
Mfr # ML7-12MP6361714969211006
Zoro # G700783651
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP6361714969211006
- Zoro # G700783651
- UPC # 635665740604
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 12M Usb A Male To Female Active Extension Cable (Center Booster (38999)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 10 PACK (ML4-6MP1082512429435)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-178a-sw1 (RAM-VB-178A-SW1 RAM MOUNTS)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek EB645 (ML4-645104026)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement Battery for Tripplite SMART1500LCD UPS 2 Pack (ML8-12MP211613310949)
- MIGHTY MAX BATTERY 6V 1.3AH PS612 PS-612 SLA BATTERY ALARM DSC SECURITY GE (ML1.3-62111111111111)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 -2Pack (ML9-12MP25112474887)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Panasonic UP-RW1245P2 (ML7-1219112119)
- MIGHTY MAX BATTERY 12V 10AH HCF Pacelite 735 Scooter Battery (ML10-12580)
- MIGHTY MAX BATTERY 12V Group 34 Replacement Battery For Permobil M300 PS Wheelchair (ML-GROUP3410)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Excel XL-12180 (ML18-12INT256)
- Mighty Max Battery Sealed Lead Acid Batteries