Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 8 Pack
Mfr # ML7-12MP8317412
Zoro # G900827469
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP8317412
- Zoro # G900827469
- UPC # 730052407396
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Projection Lamp / Bulb EKZ 108.v30w replacement light bulb lamp, 2PK (EKZ 108.V30W PROJECTION LAMP / BULB)
- POWERSTAR PowerStar PS12-3.3-213 Replacement Battery Cartridge for BE325R and International BE350S (PS12-3.3-213)
- EXELL BATTERY 5pk Exell 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, ECR2016 (EB-CR2016)
- PROMIER PRODUCTS AAA Alkaline Battery, 20PK (P-AAA20-4/16)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces Clore Automotive JNC080 JNC950 - 2 Pack (ML35-12MP2569155161105142)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Vision CP1250H (ML5-12267631)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for BMW 800cc R80GS R80ST 1984 (Y50-N18L-A3269)
- MIGHTY MAX BATTERY 6V 1.3AH Replacement for BB Battery BP1.2-6 SLA Battery - 4 Pack (ML1.3-6MP4175)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for CTX7A-BS Motorcycle (YTX7A-BS187)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Razor W15120010003 (ML7-1219111904)
- ILC Replacement for Transcontinental Batterie Sl1275t1 Battery (SL1275T1 BATTERY TRANSCONTINENTAL BATTERIE)
- Mighty Max Battery Sealed Lead Acid Batteries