Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Replaces Weatherproof Stealth Cam Battery Box - 8 Pack
Mfr # ML7-12MP831747910350
Zoro # G700784078
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP831747910350
- Zoro # G700784078
- UPC # 730052467406
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 7.2 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-16)
- DYNO DYNO: Siamese Cable- RG59 + 2DC cable 500Ft. White (DYN-750060)
- RCA Digital Signal Preamp for Outdoor Antennas (TVPRAMP12E)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Endura C230 (ML50-12516)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Compatible UPS Battery Replacement for APC AP370 (ML4-691)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Solar / Wind devices (MAX3941588)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargable SLA Battery For Model 294391 - 4 Pack (ML18-12MP42)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for BRP Can-Am 570 Outlander, Renegade 2017 (MAX3549073)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Lanzar Heritage 800 Watt (MAX3513269)
- MIGHTY MAX BATTERY YTZ14S 12v 11.2Ah Battery for Benelli Tre 1130 K Amazonas 07-08 (YTZ14S25)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces Super Start Power Sports BTX5L-BS (YTX5L-BS211867)
- Mighty Max Battery Sealed Lead Acid Batteries