Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH Replaces APC Smart-UPS Back-UPS BK BP CS RBC 2 RBC2 - 10 Pack
Mfr # ML7-12MP103612579
Zoro # G700790413
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP103612579
- Zoro # G700790413
- UPC # 730052383713
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount, For Televisions, Black (DS-VW775)
- ILC Replacement For BATTERY LCPLC702 (LCPLC-702)
- ILC Replacement for Efest Imr18350 (IMR18350 EFEST)
- MIGHTY MAX BATTERY 12V 7Ah Agm Sla Rechargable Vrla Battery (ML7-121911111137)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley-Davidson FLSTF Softail Fat Boy 91-14 (YTX20L-BSGEL278)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 10 Pack (ML7-12MP103612549)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replacement for Power Source WPH16-BS (YTX16-BS88)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Weize YTX4L-BS (MAX3951895)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Motobatt MBTX7U QuadFlex (YTX7L-BS89439)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Pace Tech Vitalmax 500 Pulse Oximeter (ML12-6F301004)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for WPX4L Arctic Cat, Polaris, BRP (YTX4L-BS156215)
- Mighty Max Battery Sealed Lead Acid Batteries