Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 7AH Lithium Replacement Battery for Schumacher DSR SCH12-7-3
Mfr # MAX3965125
Zoro # G610257259
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3965125
- Zoro # G610257259
- UPC # 29483573580
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 7ah Lithium Iron Phosphate Battery. The ML7-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 1.70 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 5.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Battery Lithium 9V 12Pk (L522)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 , Black (77-85598)
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- ADESSO Wireless Desktop Keyboard and Mouse Combo, 2.4 GHz Frequency/30 ft Wireless Range, Black (WKB1330CB)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Liberty GXT 96V BATT (MAX3927540)
- MIGHTY MAX BATTERY Lithium Battery Replaces Duromax 4400 XP4400E Generator (MAX3925398)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for CATV System, Robotics, E-Bike (MAX3927516)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for Home ADT Security Alarm Sys. (MAX3917810)
- MIGHTY MAX BATTERY 9.6V 2000mAh NiMH BATTERY FOR TONKA RICOCHET RC CAR With SMART CHARGER (MAX3440656)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with Quantum Q6 Edge HD - 2PK (MAX4008950)
- ILC Replacement for Dymo 14430 Battery (14430 BATTERY DYMO)
- Mighty Max Battery Specialty Rechargeable Batteries