Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 7AH Lithium Replacement Battery for Power Sonic PS-1270
Mfr # MAX3927728
Zoro # G210236623
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3927728
- Zoro # G210236623
- UPC # 29483197168
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 7ah Lithium Iron Phosphate Battery. The ML7-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 1.70 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 5.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Parks Electronics Labs Doppler 811bz Battery (DOPPLER 811BZ BATTERY PARKS ELECTRONICS LABS)
- MIGHTY MAX BATTERY 12V 9AH Replaces Battery for CyberPower RB1290 UPS - 8 Pack (ML9-12MP814912371125)
- ILC Replacement For Nss Enterprises, 2Pk, Wrangler 2010 Ab 24 Volts (WRANGLER 2010 AB 24 VOLTS 2 PACK)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 4 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0410)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with Deka ETX30L (MAX4006481)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Schumacher DSR SCH12-7-3 (MAX3965125)
- MIGHTY MAX BATTERY 12V 18AH Lithium Replacement Battery for Rescue Pack 2420 Aircraft (MAX3918123)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery compatible with Toy Car Play Mobile Scooter - 3PK (MAX4011469)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Yuasa AGM REW45-12FR (MAX3965129)
- MIGHTY MAX BATTERY 14.4v NICD 2000MAH Replacement Battery for Roomba 400 Series (MAX3469600)
- ILC Replacement for Physiomed Hr-aaa4u-1000-f3+f4 Battery (HR-AAA4U-1000-F3+F4)
- Mighty Max Battery Specialty Rechargeable Batteries