Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 7AH Lithium Replacement Battery for Haze HZS12-7.5
Mfr # MAX3927254
Zoro # G710237274
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3927254
- Zoro # G710237274
- UPC # 29483192422
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 7ah Lithium Iron Phosphate Battery. The ML7-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 1.70 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 5.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 379, 1.5V (379BPZ)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Lawn Boy LT12H Lawn Tractor Mower (ML-U1-CCAHR624)
- PROTO KNIFE- INSTANT CHANGE RETRACTABLE (PO10-788)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces npw36-12 gp1272 np7-12 bp7-12 ps-1270 cy0112 (ML7-12191111111111)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with WindyNation 100Ah - 3PK (MAX4008717)
- MIGHTY MAX BATTERY Lithium Replacement Battery compatible with KTM 450 SXF 07-08 (MAX3955411)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Sunrise Medical BAT24 GP 24 AGM (MAX3908928)
- MIGHTY MAX BATTERY YTZ7S Lithium Replacement Battery for MMG YTZ7S Z7S (MAX3955085)
- MIGHTY MAX BATTERY Lithium Battery Replacement for ATV RG5L-BS (MAX3880125)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with PowerSonic PS-12750U - 4PK (MAX4010969)
- ILC Replacement For TROJAN J185HAC, 2PK (J185H-AC, 2PK)
- Mighty Max Battery Specialty Rechargeable Batteries