Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 7AH Lithium Replacement Battery for GP 1272
Mfr # MAX3927619
Zoro # G310233393
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3927619
- Zoro # G310233393
- UPC # 29483196055
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 7ah Lithium Iron Phosphate Battery. The ML7-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 1.70 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 5.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12v 9AH Battery for Liebert GXT3 288RT UPS - 2 Pack (ML9-12MP222643)
- CLORE AUTOMOTIVE 12V 20/10/2A Battery Charger (4520)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Hykolity Battery - 3 Pack (ML12-12F2MP338914053441)
- MOXA Managed Ethernet Switch W/ 8 10/100Baset(X)Ports, -40 To 75°C (EDS-508A-T)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for DC 24V Gate Door Openers (MAX3917943)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for Yeuyang 6-DW-7 (MAX3918444)
- MIGHTY MAX BATTERY 14.4V Vacuum Battery For iRobot Roomba 500 510 530 570 580 550 (MAX3471803)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with WindyNation 100Ah - 3PK (MAX4008717)
- MIGHTY MAX BATTERY 14.4V NiCD Replacement Battery for iRobot Roomba 80501 (MAX3471819)
- MIGHTY MAX BATTERY 14.4V Vacuum Battery for iRobot Roomba 400 4000 5545 17373 APS (MAX3484034)
- ILC Replacement for Aemc 5070 (5070 AEMC)
- Mighty Max Battery Specialty Rechargeable Batteries