Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 7AH Lithium Replacement Battery for Enduring 6-DW-7
Mfr # MAX3927307
Zoro # G310238688
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3927307
- Zoro # G310238688
- UPC # 29483192989
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 7ah Lithium Iron Phosphate Battery. The ML7-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 1.70 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 5.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 25, 25PK (CR2BB-25)
- MOTOROLA Cable, Type Interface for FIF-12, 12" L (AAD66X502 CT-104A)
- EDGE MEMORY 32Gb Diskgo C2 Usb Flash Drive (PE230814)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- MIGHTY MAX BATTERY 14.4V Vacuum Battery for iRobot Roomba 5250 Discovery / Pro Elite (MAX3536206)
- MIGHTY MAX BATTERY YTX16-BS Lithium Replacement Battery compatible with Kawasaki VN1600A Vulcan Classic, D 03-09 (MAX4005523)
- MIGHTY MAX BATTERY 14.4V Vacuum Replacement for iRobot Roomba 400 Series Robotics (MAX3536211)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replacement for AGM BCI Group 65 Car, Truck (MAX3908811)
- MIGHTY MAX BATTERY YTZ10S Lithium Replacement Battery compatible with AGM YTZ10S ATV (MAX4005109)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with Deka ETX30L (MAX4006481)
- ILC Replacement for Battery Giant 8d-1400 (8D-1400 BATTERY GIANT)
- Mighty Max Battery Specialty Rechargeable Batteries