Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 7AH Lithium Replacement Battery for CATV System, Robotics, E-Bike
Mfr # MAX3927516
Zoro # G910231171
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3927516
- Zoro # G910231171
- UPC # 29483195010
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 7ah Lithium Iron Phosphate Battery. The ML7-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 1.70 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 5.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM BY TRIPLETT CCTV Balun, BNC pigtail to screw term, PR (BLN-STPT2)
- TOUCAN Wireless Outdoor / Indoor Battery Powered Security Camera 1080p, White, 2PK (TWCK200WU-EF)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Sensor (STI-3601)
- AIPHONE Intercoms (LEF-3)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with Polaris Ranger RZR XP 900 11-14 (MAX4005778)
- MIGHTY MAX BATTERY 9.6V 2000mAh NiMH BATTERY FOR TONKA RICOCHET RC CAR With SMART CHARGER (MAX3440656)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replacement for AGM BCI Group 65 Car, Truck (MAX3908811)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Liberty GXT 96V BATT (MAX3927540)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with Quantum Q6 Edge HD - 2PK (MAX4008950)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Bright Way Group BW 1270 (MAX3927503)
- BATTERY CLERK AJC® JohnLite 12 volt 7.5 Ah Battery 12V 7Ah Emergency Light Battery (12-volt-7.5-Ah-Battery-JohnLite-12V-7.5)
- Mighty Max Battery Specialty Rechargeable Batteries