Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH Compatible Battery for APC Model SU700RMNET UPS
Mfr # ML7-12191111111101111111
Zoro # G700516488
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111101111111
- Zoro # G700516488
- UPC # 785123618287
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- MOBILESPEC Hi-Vis 4Ft Usb-C To Usb-A Cable, Yellow (MBSHV0432)
- FIVEGEARS BEARCAT SCANNER WITH BEAR (FI114513)
- BUFFALO AMERICAS Terastation 3420Rn 32Tb Nas (TS3420RN3204)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley Davidson 1690 FXD (Dyna) 12-15 (YTX20L-BSGEL130)
- MIGHTY MAX BATTERY 12V 5Ah Replacement Battery for Interstate Power Patrol SEC1055 (ML5-12182)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery Replacement for Polaris 450 Outlaw 450 2010 (YTX9-BSGEL572)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Altronix SMP10PM12P8, SMP10PM12P8CB (ML8-1213335083)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery for MINNKOTA Trolling - 2 Pack (ML35-12MP2569155161105135)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replaces Polaris 600 Rush IQ Shift Switchback 09-11 (YTX20L-BS444)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 2 Pack (ML4-6MP21951)
- Mighty Max Battery Sealed Lead Acid Batteries