Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Compatible Battery for APC BR500I 12V 7Ah + 12V 1Amp Charger
Mfr # ML7-12CHCOMBO19145113
Zoro # G700825894
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12CHCOMBO19145113
- Zoro # G700825894
- UPC # 730052603491
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Includes 12 Volt Charger
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell Multi Motion 1623 replacement light bulb lamp (MULTI MOTION 1623 BELL & HOWELL)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 15Ft (6362)
- POWERZONE Lightning Charging Cable, Braided Cable Aluminum Alloy, Black White Braided Cable (KL-029X-1M-LIGHT)
- WINEGARD Rayzar Amplified Portable Indoor Hd Antenna (RVRZ85)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Power Patrol SLA1075 (ML7-1219112127)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for ATV Snowmobile Mowers PWC Watercraft (YTX12-BS183)
- MIGHTY MAX BATTERY 12V 12AH Battery for Westinghouse Model # WH7500E (ML12-12F22667)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replacement for ETX15L, STX14AHL-BS (YTX14AHL182)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Jump N Carry JNC105 (ML22-12GEL464)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for CSB EVH12240 (ML22-12GEL328)
- EXELL BATTERY 12, 3.4, AGM Chemistry (EB1234)
- Mighty Max Battery Sealed Lead Acid Batteries