Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7Ah Compatible Battery for APC Back UPS XS 900 900VA BX900R
Mfr # ML7-12191111111101111115
Zoro # G600516984
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111101111115
- Zoro # G600516984
- UPC # 785123618324
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIPRO CLAMSHELL 26 BIT 125KHZ, 25PK (0E-CLAMPK25)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Stanley J5C09 50 Amp Jumpstarter (ML22-12GEL129)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replaces YB14L-A2 12N14-3A Motorcycle (YTX14AHL207)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Minn Kota Vantage 101 Motor (ML100-12GEL98)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replacement for UB121100 Sealed Lead Acid (ML110-1242)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Gas Gy6 Scooter Moped 50CC 125CC (YTX7A-BS156)
- MIGHTY MAX BATTERY 200 Watt Solar Panel Poly 2pc 100w Watts 12V RV Boat Home - 2PK (MAX3533023)
- MIGHTY MAX BATTERY 6V 12AH Replaces American Edwards Labs COM 1 Cardiac Output Computer (ML12-6F300980)
- Mighty Max Battery Sealed Lead Acid Batteries