Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7AH Compatible Battery for APC BACK-UPS ES750G RBC17
Mfr # ML7-12191111111101
Zoro # G800515886
original price:
$24.72
14% off
new price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12191111111101
- Zoro # G800515886
- UPC # 785123618133
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 18 (TTU3X)
- LOGITECH Pro X Sprlght Wrlss Gam Mse Bl (910-005878)
- TRIPP LITE Replacement for Tripp Lite Srwallbrkt4u (SRWALLBRKT4U TRIPP LITE)
- VTECH Vtech Vtls6405 Dect 6.0 Accessory Phone Handset (VTLS6405)
- MIGHTY MAX BATTERY 12V 5AH SLA Replaces np4-12 ub1245 gp1245 ps-1250 ps1250 (ML5-12194)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery for Power Patrol SLA1055 (ML5-1289)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for PS-14BS-018 Powersport (YTX14-BSGEL346)
- MIGHTY MAX BATTERY 6v 7000 mAh UPS Battery for Lithonia ELB0607 (ML7-621111)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCEG401-11 (MAX3968430)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery compatible with Panasonic LCR6V10BP2, LCR6V10BP/2 - 6PK (MAX3816991)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces APC 600 600LS 600R 600RM - 2 Pack (ML10-12MP2311913846216)
- Mighty Max Battery Sealed Lead Acid Batteries